Shop NATIONAL FILTERS

HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS024F10V

  • Mfr # PEP290-6-10G-HC-V
  • Zoro # G922533157

product price: 
$
67.45
/ea

Key Features

Replaces OEM Part
DONALDSON P561481, EPPENSTEINER 290H10LL2P, EPPENSTEINER 290H10SL2P, EPPENSTEINER 290H10SLC000P, EPPENSTEINER 290H10XLC000P, EPPENSTEINER 290K102P, FILTER-X XH02808, FILTRATION GROUP E290DH2010210BAR, FILTREC DVD290F10B, FILTREC DVD290F10V, HY-PRO HP72HL6
Height
5.94
Micron Rating
10
Filter Media
MICROGLASS
OD Top
2.13
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PEP290-6-10G-HC-V
Zoro #
G922533157
UPC #
-
Country of Origin
United States

Dimensions

Height
5.94

Details

Replaces OEM Part
DONALDSON P561481, EPPENSTEINER 290H10LL2P, EPPENSTEINER 290H10SL2P, EPPENSTEINER 290H10SLC000P, EPPENSTEINER 290H10XLC000P, EPPENSTEINER 290K102P, FILTER-X XH02808, FILTRATION GROUP E290DH2010210BAR, FILTREC DVD290F10B, FILTREC DVD290F10V, HY-PRO HP72HL6
Micron Rating
10
Filter Media
MICROGLASS
OD Top
2.13
Collapse Pressure
3045
OD Bottom
2.13
Beta Ratio 1
200/13
ID Top
0.95

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.