Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS024K05V2
- Mfr # PEP290-6-5P-V
- Zoro # G322555575
product price:Â
$
26.29
/ea
Sold in multiples of 2 for
$52.58
Key Features
Replaces OEM Part
EPPENSTEINER 290P5A000P, EPPENSTEINER 290P5P, FILTER-X XH02810, FILTREC DVD290K05B, FILTREC DVD290K05V, MAIN FILTER MF0062051, MAIN FILTER MF0062052, REXROTH 290P5A000M, REXROTH 290P5A000V, STAUFF SS024K05B, STAUFF SS024K05B2, STAUFF SS024K05V, STAUFF SS0
Filter Media
PAPER
Height
5.87
Micron Rating
5
OD Bottom
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP290-6-5P-V
- Zoro #
- G322555575
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 290P5A000P, EPPENSTEINER 290P5P, FILTER-X XH02810, FILTREC DVD290K05B, FILTREC DVD290K05V, MAIN FILTER MF0062051, MAIN FILTER MF0062052, REXROTH 290P5A000M, REXROTH 290P5A000V, STAUFF SS024K05B, STAUFF SS024K05B2, STAUFF SS024K05V, STAUFF SS0
- Filter Media
- PAPER
- Micron Rating
- 5
- OD Bottom
- 1.98
- Beta Ratio 1
- 2/5/2026
- ID Top
- 0.95
- OD Top
- 1.98
- Collapse Pressure
- 435
Dimensions
- Height
- 5.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.