Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS024K20B
- Mfr # PEP290-6-20P-V
- Zoro # G822496361
product price:Â
$
23.69
/ea
Sold in multiples of 2 for
$47.38
Key Features
Replaces OEM Part
EPPENSTEINER 290P25A000P, EPPENSTEINER 290P25P, FILTER-X XH02812, FILTRATION GROUP E290DN1025, FILTREC DVD290K20B, FILTREC DVD290K20V, MAIN FILTER MF0062055, MAIN FILTER MF0062056, REXROTH 290P25A000M, REXROTH 290P25A000V, STAUFF SS024K20B, STAUFF SS024K2
Filter Media
PAPER
Height
5.87
Micron Rating
20
Beta Ratio 1
2/20/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP290-6-20P-V
- Zoro #
- G822496361
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 290P25A000P, EPPENSTEINER 290P25P, FILTER-X XH02812, FILTRATION GROUP E290DN1025, FILTREC DVD290K20B, FILTREC DVD290K20V, MAIN FILTER MF0062055, MAIN FILTER MF0062056, REXROTH 290P25A000M, REXROTH 290P25A000V, STAUFF SS024K20B, STAUFF SS024K2
- Filter Media
- PAPER
- Micron Rating
- 20
- Beta Ratio 1
- 2/20/2026
- Collapse Pressure
- 435
- OD Bottom
- 1.98
- ID Top
- 0.95
- OD Top
- 1.98
Dimensions
- Height
- 5.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.