Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS02B25B
- Mfr # PEP210-1-25SS-V
- Zoro # G922480314
product price:Â
$
61.65
/ea
Key Features
Replaces OEM Part
DONALDSON P561375, EPPENSTEINER 210G25A000P, EPPENSTEINER 210G25P, FILTER-X XH02630, FILTRATION GROUP E210DN3025, FILTREC DVD210B25B, FILTREC DVD210B25V, HY-PRO HP24NL125WB, HY-PRO HP24NL125WV, JURA FILTRATION SH67182, MAIN FILTER MF0061562, MAIN FILTER M
Height
1.3
Micron Rating
25
Filter Media
304 SS WIRE
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP210-1-25SS-V
- Zoro #
- G922480314
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.3
Details
- Replaces OEM Part
- DONALDSON P561375, EPPENSTEINER 210G25A000P, EPPENSTEINER 210G25P, FILTER-X XH02630, FILTRATION GROUP E210DN3025, FILTREC DVD210B25B, FILTREC DVD210B25V, HY-PRO HP24NL125WB, HY-PRO HP24NL125WV, JURA FILTRATION SH67182, MAIN FILTER MF0061562, MAIN FILTER M
- Micron Rating
- 25
- Filter Media
- 304 SS WIRE
- Collapse Pressure
- 305
- OD Bottom
- 1.69
- ID Top
- 0.72
- OD Top
- 1.69