Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS02B60B
- Mfr # PEP210-1-60SS-V
- Zoro # G922484022
product price:Â
$
56.75
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 210G60A000P, EPPENSTEINER 210G60P, FILTER-X XH02632, FILTREC DVD210B60B, FILTREC DVD210B60V, HY-PRO HP24NL160WB, HY-PRO HP24NL160WV, MAIN FILTER MF0061564, MAIN FILTER MF0576973, REXROTH 210G60A000M, REXROTH 210G60A000V, STAUFF SS002B60B, STA
Height
1.3
Micron Rating
60
OD Bottom
1.69
ID Top
0.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-1-60SS-V
- Zoro #
- G922484022
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 210G60A000P, EPPENSTEINER 210G60P, FILTER-X XH02632, FILTREC DVD210B60B, FILTREC DVD210B60V, HY-PRO HP24NL160WB, HY-PRO HP24NL160WV, MAIN FILTER MF0061564, MAIN FILTER MF0576973, REXROTH 210G60A000M, REXROTH 210G60A000V, STAUFF SS002B60B, STA
- Micron Rating
- 60
- OD Bottom
- 1.69
- ID Top
- 0.72
- Filter Media
- 304 SS WIRE
- Collapse Pressure
- 305
- OD Top
- 1.69
Dimensions
- Height
- 1.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.