Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS035B60V2
- Mfr # PEP2140-6-60SS-V
- Zoro # G822505087
product price:Â
$
90.25
/ea
Key Features
Replaces OEM Part
DONALDSON P561388, EPPENSTEINER 2140G60A000P, EPPENSTEINER 2140G60P, FILTER-X XH02649, FILTREC DVD2140B60B, FILTREC DVD2140B60V, HY-PRO HP57NL660WB, HY-PRO HP57NL660WV, INTERNORMEN 300491, INTERNORMEN 03214060G16EP, INTERNORMEN 03214060G16EV, JURA FILTRAT
Filter Media
304 SS WIRE
Height
5.98
Micron Rating
60
ID Top
1.59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2140-6-60SS-V
- Zoro #
- G822505087
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P561388, EPPENSTEINER 2140G60A000P, EPPENSTEINER 2140G60P, FILTER-X XH02649, FILTREC DVD2140B60B, FILTREC DVD2140B60V, HY-PRO HP57NL660WB, HY-PRO HP57NL660WV, INTERNORMEN 300491, INTERNORMEN 03214060G16EP, INTERNORMEN 03214060G16EV, JURA FILTRAT
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- ID Top
- 1.59
- OD Top
- 2.91
- OD Bottom
- 2.91
- Collapse Pressure
- 435
Dimensions
- Height
- 5.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.