Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS035E03B2
- Mfr # PEP2140-6-3G-V
- Zoro # G522481599
product price:Â
$
44.99
/ea
Key Features
Replaces OEM Part
DONALDSON P561393, DONALDSON P564136, EPPENSTEINER 2140H3LLP, EPPENSTEINER 2140H3SLA000P, EPPENSTEINER 2140H3SLA000V, EPPENSTEINER 2140H3SLP, EPPENSTEINER 2140H3XLA000P, EPPENSTEINER 2140K3P, FILTER-X XH02650, FILTREC DVD2140E03B, FILTREC DVD2140E03V, HY-
Filter Media
MICROGLASS
Height
5.98
Micron Rating
3
OD Top
2.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2140-6-3G-V
- Zoro #
- G522481599
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P561393, DONALDSON P564136, EPPENSTEINER 2140H3LLP, EPPENSTEINER 2140H3SLA000P, EPPENSTEINER 2140H3SLA000V, EPPENSTEINER 2140H3SLP, EPPENSTEINER 2140H3XLA000P, EPPENSTEINER 2140K3P, FILTER-X XH02650, FILTREC DVD2140E03B, FILTREC DVD2140E03V, HY-
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 2.91
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 435
- ID Top
- 1.59
- OD Bottom
- 2.91
Dimensions
- Height
- 5.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.