Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS035K10B
- Mfr # PEP2140-6-10P-V
- Zoro # G322516781
product price:Â
$
29.69
/ea
Sold in multiples of 2 for
$59.38
Key Features
Replaces OEM Part
EPPENSTEINER 2140P10A000P, EPPENSTEINER 2140P10P, FILTER-X XH02658, FILTRATION GROUP E2140DN1010, FILTREC DVD2140K10B, FILTREC DVD2140K10V, MAIN FILTER MF0061627, MAIN FILTER MF0061628, REXROTH 2140P10A000M, REXROTH 2140P10A000V, STAUFF SS035K10B, STAUFF
Filter Media
PAPER
Height
5.98
Micron Rating
10
OD Bottom
2.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2140-6-10P-V
- Zoro #
- G322516781
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.98
Details
- Replaces OEM Part
- EPPENSTEINER 2140P10A000P, EPPENSTEINER 2140P10P, FILTER-X XH02658, FILTRATION GROUP E2140DN1010, FILTREC DVD2140K10B, FILTREC DVD2140K10V, MAIN FILTER MF0061627, MAIN FILTER MF0061628, REXROTH 2140P10A000M, REXROTH 2140P10A000V, STAUFF SS035K10B, STAUFF
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Bottom
- 2.91
- ID Top
- 1.59
- OD Top
- 2.91
- Collapse Pressure
- 435
- Beta Ratio 1
- 2/10/2026
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.