Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS04F20V2
- Mfr # PEP210-2-20G-HC-V
- Zoro # G322479376
product price:Â
$
56.79
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 218H20LL2P, EPPENSTEINER 218H20SL2P, EPPENSTEINER 218H20SLC000P, EPPENSTEINER 218K252P, FILTER-X XH02673, FILTREC DVD218F20B, FILTREC DVD218F20V, HY-PRO HP24HL225MB, HY-PRO HP24HL225MV, MAIN FILTER MF0061673, MAIN FILTER MF0061674, REXROTH 21
Filter Media
MICROGLASS
Height
2.05
Micron Rating
20
OD Top
1.81
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP210-2-20G-HC-V
- Zoro #
- G322479376
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.05
Details
- Replaces OEM Part
- EPPENSTEINER 218H20LL2P, EPPENSTEINER 218H20SL2P, EPPENSTEINER 218H20SLC000P, EPPENSTEINER 218K252P, FILTER-X XH02673, FILTREC DVD218F20B, FILTREC DVD218F20V, HY-PRO HP24HL225MB, HY-PRO HP24HL225MV, MAIN FILTER MF0061673, MAIN FILTER MF0061674, REXROTH 21
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 1.81
- OD Bottom
- 1.81
- ID Top
- 0.72
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.