HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS04K10V
- Mfr # PEP210-2-10P-V
- Zoro # G322502913
product price:Â
$
26.99
/ea
Sold in multiples of 2 for
$53.98
Key Features
Replaces OEM Part
EPPENSTEINER 218P10A000P, EPPENSTEINER 218P10P, FILTER-X XH02675, FILTRATION GROUP E218DN1010, FILTREC DVD218K10B, FILTREC DVD218K10V, MAIN FILTER MF0061677, MAIN FILTER MF0061678, REXROTH 218P10A000M, REXROTH 218P10A000V, STAUFF SS004K10B, STAUFF SS004K1
Filter Media
PAPER
Height
2.09
Micron Rating
10
OD Bottom
1.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP210-2-10P-V
- Zoro #
- G322502913
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.09
Details
- Replaces OEM Part
- EPPENSTEINER 218P10A000P, EPPENSTEINER 218P10P, FILTER-X XH02675, FILTRATION GROUP E218DN1010, FILTREC DVD218K10B, FILTREC DVD218K10V, MAIN FILTER MF0061677, MAIN FILTER MF0061678, REXROTH 218P10A000M, REXROTH 218P10A000V, STAUFF SS004K10B, STAUFF SS004K1
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Bottom
- 1.69
- OD Top
- 1.69
- Collapse Pressure
- 305
- Beta Ratio 1
- 2/10/2026
- ID Top
- 0.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.