HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS070E03V2
- Mfr # PEP2225-9-3G-V
- Zoro # G822522459
product price:Â
$
70.25
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 2225H3LLP, EPPENSTEINER 2225H3SLA000P, EPPENSTEINER 2225H3SLP, EPPENSTEINER 2225H3XLA000P, EPPENSTEINER 2225K3P, FILTER-X XH02684, FILTREC DVD2225E03B, FILTREC DVD2225E03V, HY-PRO HP57NL93MB, HY-PRO HP57NL93MV, INTERNORMEN 300493, INTERNORMEN
Filter Media
MICROGLASS
Height
8.86
Micron Rating
3
OD Bottom
2.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2225-9-3G-V
- Zoro #
- G822522459
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2225H3LLP, EPPENSTEINER 2225H3SLA000P, EPPENSTEINER 2225H3SLP, EPPENSTEINER 2225H3XLA000P, EPPENSTEINER 2225K3P, FILTER-X XH02684, FILTREC DVD2225E03B, FILTREC DVD2225E03V, HY-PRO HP57NL93MB, HY-PRO HP57NL93MV, INTERNORMEN 300493, INTERNORMEN
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 2.91
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 435
- ID Top
- 1.59
- OD Top
- 2.91
Dimensions
- Height
- 8.86
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.