Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS070K10B
- Mfr # PEP2225-9-10P-V
- Zoro # G022497793
product price:Â
$
35.49
/ea
Sold in multiples of 2 for
$70.98
Key Features
Replaces OEM Part
DONALDSON P561417, EPPENSTEINER 2225P10A000P, EPPENSTEINER 2225P10P, FILTER-X XH02692, FILTRATION GROUP E2225DN1010, FILTREC DVD2225K10B, FILTREC DVD2225K10V, JURA FILTRATION SH67022, MAHLE 70510985, MAIN FILTER MF0061721, MAIN FILTER MF0061722, NATIONAL
Filter Media
PAPER
Height
8.86
Micron Rating
10
ID Top
1.59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2225-9-10P-V
- Zoro #
- G022497793
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P561417, EPPENSTEINER 2225P10A000P, EPPENSTEINER 2225P10P, FILTER-X XH02692, FILTRATION GROUP E2225DN1010, FILTREC DVD2225K10B, FILTREC DVD2225K10V, JURA FILTRATION SH67022, MAHLE 70510985, MAIN FILTER MF0061721, MAIN FILTER MF0061722, NATIONAL
- Filter Media
- PAPER
- Micron Rating
- 10
- ID Top
- 1.59
- OD Bottom
- 2.91
- Collapse Pressure
- 435
- OD Top
- 2.91
- Beta Ratio 1
- 2/10/2026
Dimensions
- Height
- 8.86
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.