HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS070K20B
- Mfr # PEP2225-9-20P-V
- Zoro # G022476149
product price:Â
$
35.49
/ea
Sold in multiples of 2 for
$70.98
Key Features
Replaces OEM Part
DONALDSON P562024, EPPENSTEINER 2225P25A000P, EPPENSTEINER 2225P25P, FILTER-X XH02693, FILTRATION GROUP E2225DN1025, FILTREC DVD2225K20B, FILTREC DVD2225K20V, JURA FILTRATION SH67023, MAIN FILTER MF0061723, MAIN FILTER MF0061724, REXROTH 2225P25A000M, REX
Filter Media
PAPER
Height
8.86
Micron Rating
20
Beta Ratio 1
2/20/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2225-9-20P-V
- Zoro #
- G022476149
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.86
Details
- Replaces OEM Part
- DONALDSON P562024, EPPENSTEINER 2225P25A000P, EPPENSTEINER 2225P25P, FILTER-X XH02693, FILTRATION GROUP E2225DN1025, FILTREC DVD2225K20B, FILTREC DVD2225K20V, JURA FILTRATION SH67023, MAIN FILTER MF0061723, MAIN FILTER MF0061724, REXROTH 2225P25A000M, REX
- Filter Media
- PAPER
- Micron Rating
- 20
- Beta Ratio 1
- 2/20/2026
- ID Top
- 1.59
- OD Top
- 2.91
- OD Bottom
- 2.91
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.