Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS085F10B2
- Mfr # PEP2360-11-10G-HC-V
- Zoro # G822556171
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P561442, EPPENSTEINER 2360H10LL2P, EPPENSTEINER 2360H10SL2P, EPPENSTEINER 2360H10SLC000P, EPPENSTEINER 2360H10XLC000P, EPPENSTEINER 2360K102P, FILTER-X XH02723, FILTREC DVD2360F10B, FILTREC DVD2360F10V, HY-PRO HP57HL1110MB, HY-PRO HP57HL1110MV,
Filter Media
MICROGLASS
Height
11.06
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2360-11-10G-HC-V
- Zoro #
- G822556171
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P561442, EPPENSTEINER 2360H10LL2P, EPPENSTEINER 2360H10SL2P, EPPENSTEINER 2360H10SLC000P, EPPENSTEINER 2360H10XLC000P, EPPENSTEINER 2360K102P, FILTER-X XH02723, FILTREC DVD2360F10B, FILTREC DVD2360F10V, HY-PRO HP57HL1110MB, HY-PRO HP57HL1110MV,
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 3045
- OD Top
- 3.07
- ID Top
- 1.58
- OD Bottom
- 3.07
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 11.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.