Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS085F20B2
- Mfr # PEP2360-11-20G-HC-V
- Zoro # G622564246
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2360H20LL2P, EPPENSTEINER 2360H20SL2P, EPPENSTEINER 2360H20SLC000P, EPPENSTEINER 2360H20XLC000P, EPPENSTEINER 2360K252P, FILTER-X XH02724, FILTRATION GROUP E2360DH2025, FILTREC DVD2360F20B, FILTREC DVD2360F20V, HY-PRO HP57HL1125MB, HY-PRO HP5
Filter Media
MICROGLASS
Height
11.06
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2360-11-20G-HC-V
- Zoro #
- G622564246
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2360H20LL2P, EPPENSTEINER 2360H20SL2P, EPPENSTEINER 2360H20SLC000P, EPPENSTEINER 2360H20XLC000P, EPPENSTEINER 2360K252P, FILTER-X XH02724, FILTRATION GROUP E2360DH2025, FILTREC DVD2360F20B, FILTREC DVD2360F20V, HY-PRO HP57HL1125MB, HY-PRO HP5
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- ID Top
- 1.58
- OD Top
- 3.07
- Collapse Pressure
- 3045
- OD Bottom
- 3.07
Dimensions
- Height
- 11.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.