HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS08E20B
- Mfr # PEP210-3-20G-V
- Zoro # G822515949
product price:Â
$
44.49
/ea
Key Features
Replaces OEM Part
BEHRINGER BE24325A, EPPENSTEINER 232H20LLP, EPPENSTEINER 232H20SLA000P, EPPENSTEINER 232H20SLP, EPPENSTEINER 232H20XLA000P, EPPENSTEINER 232K25P, FILTER-X XH02704, FILTRATION GROUP E232DN2025, FILTREC DVD232E20B, FILTREC DVD232E20V, HY-PRO HP24NL325MB, HY
Filter Media
MICROGLASS
Height
3.26
Micron Rating
20
OD Bottom
1.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP210-3-20G-V
- Zoro #
- G822515949
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.26
Details
- Replaces OEM Part
- BEHRINGER BE24325A, EPPENSTEINER 232H20LLP, EPPENSTEINER 232H20SLA000P, EPPENSTEINER 232H20SLP, EPPENSTEINER 232H20XLA000P, EPPENSTEINER 232K25P, FILTER-X XH02704, FILTRATION GROUP E232DN2025, FILTREC DVD232E20B, FILTREC DVD232E20V, HY-PRO HP24NL325MB, HY
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 1.69
- OD Top
- 1.69
- ID Top
- 0.72
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.