Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS08K20V
Mfr # PEP210-3-20P-V
Zoro # G822523135
product price:Â
$
30.39
/ea
Sold in multiples of 2 for $60.78
Key Features
Replaces OEM Part
DONALDSON P561437, EPPENSTEINER 232P25A000P, EPPENSTEINER 232P25P, FILTER-X XH02710, FILTREC DVD232K20B, FILTREC DVD232K20V, MAIN FILTER MF0061773, MAIN FILTER MF0061774, REXROTH 232P25A000M, REXROTH 232P25A000V, STAUFF SS008K20B, STAUFF SS008K20B2, STAUF
Filter Media
PAPER
Height
3.26
Micron Rating
20
OD Top
1.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-3-20P-V
- Zoro #
- G822523135
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P561437, EPPENSTEINER 232P25A000P, EPPENSTEINER 232P25P, FILTER-X XH02710, FILTREC DVD232K20B, FILTREC DVD232K20V, MAIN FILTER MF0061773, MAIN FILTER MF0061774, REXROTH 232P25A000M, REXROTH 232P25A000V, STAUFF SS008K20B, STAUFF SS008K20B2, STAUF
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Top
- 1.69
- ID Top
- 0.72
- OD Bottom
- 1.69
- Collapse Pressure
- 305
- Beta Ratio 1
- 2/20/2026
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.