Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS125E03V2
- Mfr # PEP2460-15-3G-V
- Zoro # G322542209
product price:Â
$
83.15
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 2460H3LLP, EPPENSTEINER 2460H3SLA000P, EPPENSTEINER 2460H3SLP, EPPENSTEINER 2460H3XLA000P, EPPENSTEINER 2460K3P, FILTER-X XH02735, FILTREC DVD2460E03B, FILTREC DVD2460E03V, HY-PRO HP57NL153MB, HY-PRO HP57NL153MV, INTERNORMEN 306349, INTERNORM
Filter Media
MICROGLASS
Height
14.8
Micron Rating
3
OD Top
2.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2460-15-3G-V
- Zoro #
- G322542209
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2460H3LLP, EPPENSTEINER 2460H3SLA000P, EPPENSTEINER 2460H3SLP, EPPENSTEINER 2460H3XLA000P, EPPENSTEINER 2460K3P, FILTER-X XH02735, FILTREC DVD2460E03B, FILTREC DVD2460E03V, HY-PRO HP57NL153MB, HY-PRO HP57NL153MV, INTERNORMEN 306349, INTERNORM
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 2.91
- Collapse Pressure
- 435
- ID Top
- 1.59
- Beta Ratio 1
- 200/3
- OD Bottom
- 2.91
Dimensions
- Height
- 14.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.