Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS160F20V
- Mfr # PEP2560-9-20G-HC-V
- Zoro # G322574781
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2560H20LL2P, EPPENSTEINER 2560H20SL2P, EPPENSTEINER 2560H20SLC000P, EPPENSTEINER 2560H20XLC000P, EPPENSTEINER 2560K252P, FILTER-X XH02758, FILTREC DVD2560F20B, FILTREC DVD2560F20V, HY-PRO HP96HL925MB, HY-PRO HP96HL925MV, MAIN FILTER MF0061899
Filter Media
MICROGLASS
Height
8.9
Micron Rating
20
ID Top
2.37
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2560-9-20G-HC-V
- Zoro #
- G322574781
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.9
Details
- Replaces OEM Part
- EPPENSTEINER 2560H20LL2P, EPPENSTEINER 2560H20SL2P, EPPENSTEINER 2560H20SLC000P, EPPENSTEINER 2560H20XLC000P, EPPENSTEINER 2560K252P, FILTER-X XH02758, FILTREC DVD2560F20B, FILTREC DVD2560F20V, HY-PRO HP96HL925MB, HY-PRO HP96HL925MV, MAIN FILTER MF0061899
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 2.37
- OD Bottom
- 3.94
- Collapse Pressure
- 3045
- OD Top
- 3.94
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.