Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS160F20V2
- Mfr # PEP2560-9-20G-HC-V
- Zoro # G322545712
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2560H20LL2P, EPPENSTEINER 2560H20SL2P, EPPENSTEINER 2560H20SLC000P, EPPENSTEINER 2560H20XLC000P, EPPENSTEINER 2560K252P, FILTER-X XH02758, FILTREC DVD2560F20B, FILTREC DVD2560F20V, HY-PRO HP96HL925MB, HY-PRO HP96HL925MV, MAIN FILTER MF0061899
Filter Media
MICROGLASS
Height
8.9
Micron Rating
20
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2560-9-20G-HC-V
- Zoro #
- G322545712
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2560H20LL2P, EPPENSTEINER 2560H20SL2P, EPPENSTEINER 2560H20SLC000P, EPPENSTEINER 2560H20XLC000P, EPPENSTEINER 2560K252P, FILTER-X XH02758, FILTREC DVD2560F20B, FILTREC DVD2560F20V, HY-PRO HP96HL925MB, HY-PRO HP96HL925MV, MAIN FILTER MF0061899
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/20
- OD Bottom
- 3.94
- OD Top
- 3.94
- ID Top
- 2.37