Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS160K1B
- Mfr # PEP2560-9-10P-V
- Zoro # G622558016
product price:Â
$
56.69
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 2560P10A000P, EPPENSTEINER 2560P10P, FILTER-X XH02760, FILTRATION GROUP E2560DN1010, FILTREC DVD2560K10B, FILTREC DVD2560K10V, MAIN FILTER MF0061903, MAIN FILTER MF0061904, REXROTH 2560P10A000M, REXROTH 2560P10A000V, STAUFF SS160K1B, STAUFF S
Filter Media
PAPER
Height
8.94
Micron Rating
10
OD Top
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2560-9-10P-V
- Zoro #
- G622558016
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2560P10A000P, EPPENSTEINER 2560P10P, FILTER-X XH02760, FILTRATION GROUP E2560DN1010, FILTREC DVD2560K10B, FILTREC DVD2560K10V, MAIN FILTER MF0061903, MAIN FILTER MF0061904, REXROTH 2560P10A000M, REXROTH 2560P10A000V, STAUFF SS160K1B, STAUFF S
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Top
- 3.94
- Collapse Pressure
- 305
- ID Top
- 2.37
- OD Bottom
- 3.94
- Beta Ratio 1
- 2/10/2026
Dimensions
- Height
- 8.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.