Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS24B25B
- Mfr # PEP290-6-25SS-V
- Zoro # G822483286
product price:Â
$
79.79
/ea
Key Features
Replaces OEM Part
DONALDSON P561475, EPPENSTEINER 290G25A000P, EPPENSTEINER 290G25P, FILTER-X XH02800, FILTRATION GROUP E2090DN3025, FILTREC DVD290B25B, FILTREC DVD290B25V, HY-PRO HP72NL625WB, HY-PRO HP72NL625WV, INTERNORMEN 300483, INTERNORMEN 0329025G16EP, INTERNORMEN 03
Filter Media
304 SS WIRE
Height
5.87
Micron Rating
25
OD Top
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP290-6-25SS-V
- Zoro #
- G822483286
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P561475, EPPENSTEINER 290G25A000P, EPPENSTEINER 290G25P, FILTER-X XH02800, FILTRATION GROUP E2090DN3025, FILTREC DVD290B25B, FILTREC DVD290B25V, HY-PRO HP72NL625WB, HY-PRO HP72NL625WV, INTERNORMEN 300483, INTERNORMEN 0329025G16EP, INTERNORMEN 03
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 1.98
- ID Top
- 0.95
- Collapse Pressure
- 435
- OD Bottom
- 1.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.