HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS70K05V2
- Mfr # PEP2225-9-5P-V
- Zoro # G022537970
product price:Â
$
38.35
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 2225P5A000P, EPPENSTEINER 2225P5P, FILTER-X XH02691, FILTREC DVD2225K05B, FILTREC DVD2225K05V, MAIN FILTER MF0061719, MAIN FILTER MF0061720, REXROTH 2225P5A000M, REXROTH 2225P5A000V, STAUFF SS070K05B, STAUFF SS070K05B2, STAUFF SS070K05V, STAU
Filter Media
PAPER
Height
8.86
Micron Rating
5
Beta Ratio 1
2/5/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2225-9-5P-V
- Zoro #
- G022537970
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2225P5A000P, EPPENSTEINER 2225P5P, FILTER-X XH02691, FILTREC DVD2225K05B, FILTREC DVD2225K05V, MAIN FILTER MF0061719, MAIN FILTER MF0061720, REXROTH 2225P5A000M, REXROTH 2225P5A000V, STAUFF SS070K05B, STAUFF SS070K05B2, STAUFF SS070K05V, STAU
- Filter Media
- PAPER
- Micron Rating
- 5
- Beta Ratio 1
- 2/5/2026
- OD Bottom
- 2.91
- ID Top
- 1.59
- Collapse Pressure
- 435
- OD Top
- 2.91
Dimensions
- Height
- 8.86
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.