Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS85E20V
- Mfr # PEP2360-11-20G-V
- Zoro # G622510588
product price:Â
$
63.99
/ea
Key Features
Replaces OEM Part
DINGBRO DXX1337, DONALDSON P562157, EPPENSTEINER 2360H20LLP, EPPENSTEINER 2360H20SLA000P, EPPENSTEINER 2360H20SLP, EPPENSTEINER 2360H20XLA000P, EPPENSTEINER 2360K25P, FILTER-X XH02721, FILTREC DVD2360E20B, FILTREC DVD2360E20V, HY-PRO HP57NL1125MB, HY-PRO
Filter Media
MICROGLASS
Height
10.83
Micron Rating
20
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2360-11-20G-V
- Zoro #
- G622510588
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DINGBRO DXX1337, DONALDSON P562157, EPPENSTEINER 2360H20LLP, EPPENSTEINER 2360H20SLA000P, EPPENSTEINER 2360H20SLP, EPPENSTEINER 2360H20XLA000P, EPPENSTEINER 2360K25P, FILTER-X XH02721, FILTREC DVD2360E20B, FILTREC DVD2360E20V, HY-PRO HP57NL1125MB, HY-PRO
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 435
- OD Bottom
- 2.91
- OD Top
- 2.91
- ID Top
- 1.59
- Beta Ratio 1
- 200/20
Dimensions
- Height
- 10.83
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.