HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF001361110WCHP
- Mfr # PMH60-11-10SS-HC-V
- Zoro # G922480338
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD150T10B, FILTREC DLD150T10V, HY-PRO HP48HL1110WB, HY-PRO HP48HL1110WV, INTERNORMEN 304814, INTERNORMEN 01E15010GHREP, INTERNORMEN 01E15010GHREV, MAIN FILTER MF0060537, MAIN FILTER MF0576419, SWIFT SF001361110WCHP, SWIFT SF001361110WCVHP, WIX D4
Height
11.18
Micron Rating
10
Collapse Pressure
3045
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-11-10SS-HC-V
- Zoro #
- G922480338
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD150T10B, FILTREC DLD150T10V, HY-PRO HP48HL1110WB, HY-PRO HP48HL1110WV, INTERNORMEN 304814, INTERNORMEN 01E15010GHREP, INTERNORMEN 01E15010GHREV, MAIN FILTER MF0060537, MAIN FILTER MF0576419, SWIFT SF001361110WCHP, SWIFT SF001361110WCVHP, WIX D4
- Micron Rating
- 10
- Collapse Pressure
- 3045
- OD Top
- 1.75
- OD Bottom
- 1.75
- ID Top
- 0.87
- Filter Media
- 304 SS WIRE
Dimensions
- Height
- 11.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.