HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF00136113UMVHP
- Mfr # PMH60-11-3G-HC-V
- Zoro # G022478211
product price:Â
$
74.49
/ea
Key Features
Replaces OEM Part
FILTREC DLD150F03B, FILTREC DLD150F03V, HY-PRO HP48HL113MB, HY-PRO HP48HL113MV, INTERNORMEN 300135, INTERNORMEN 300641, INTERNORMEN 01E1503VGHREP, INTERNORMEN 01E1503VGHREV, MAIN FILTER MF0060529, MAIN FILTER MF0060530, SWIFT SF00136113UMHP, SWIFT SF00136
Filter Media
MICROGLASS
Height
11.18
Micron Rating
3
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH60-11-3G-HC-V
- Zoro #
- G022478211
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 11.18
Details
- Replaces OEM Part
- FILTREC DLD150F03B, FILTREC DLD150F03V, HY-PRO HP48HL113MB, HY-PRO HP48HL113MV, INTERNORMEN 300135, INTERNORMEN 300641, INTERNORMEN 01E1503VGHREP, INTERNORMEN 01E1503VGHREV, MAIN FILTER MF0060529, MAIN FILTER MF0060530, SWIFT SF00136113UMHP, SWIFT SF00136
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 1.75
- Collapse Pressure
- 3045
- OD Bottom
- 1.75
- Beta Ratio 1
- 200/3
- ID Top
- 0.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.