HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF015410C
- Mfr # PMH8505-4-10P
- Zoro # G022466539
product price:Â
$
20.69
/ea
Sold in multiples of 2 for
$41.38
Key Features
Replaces OEM Part
BOSCH 1457431107, BOSCH 1457431907, BOSCH 1457431912, DIGOMA DGMH1105, EPPENSTEINER 181105P10E000P, FILTER-MART 050563, FILTER-X XH02327, FILTREC DMD0005D10B, JURA FILTRATION SH84102, LIEBHERR 311166, LIEBHERR 5106622, LIEBHERR 7576680, MAHLE PI1105MIC10,
Filter Media
PAPER
Height
3.69
Micron Rating
10
Beta Ratio 1
2/10/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-4-10P
- Zoro #
- G022466539
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BOSCH 1457431107, BOSCH 1457431907, BOSCH 1457431912, DIGOMA DGMH1105, EPPENSTEINER 181105P10E000P, FILTER-MART 050563, FILTER-X XH02327, FILTREC DMD0005D10B, JURA FILTRATION SH84102, LIEBHERR 311166, LIEBHERR 5106622, LIEBHERR 7576680, MAHLE PI1105MIC10,
- Filter Media
- PAPER
- Micron Rating
- 10
- Beta Ratio 1
- 2/10/2026
- ID Top
- 1.01
- OD Top
- 1.78
- OD Bottom
- 1.78
- Collapse Pressure
- 435
Dimensions
- Height
- 3.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.