Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF015410MG
- Mfr # PMH8505-4-10G
- Zoro # G322512677
product price:Â
$
22.29
/ea
Sold in multiples of 2 for
$44.58
Key Features
Replaces OEM Part
AIRFIL AFKOVL29010, BALDWIN PT8952MPG, DONALDSON DT01514UM, DONALDSON P567083, EPPENSTEINER 183105H10SLE000P, EPPENSTEINER 183105H10XLE000P, FILTER-MART 050561, FILTER-X XH02331, FILTREC DMD0005E10B, HYDAC/HYCON 1269142, HYDAC/HYCON 2050D10BN, HY-PRO HP15
Filter Media
MICROGLASS
Height
3.69
Micron Rating
10
OD Top
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-4-10G
- Zoro #
- G322512677
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL29010, BALDWIN PT8952MPG, DONALDSON DT01514UM, DONALDSON P567083, EPPENSTEINER 183105H10SLE000P, EPPENSTEINER 183105H10XLE000P, FILTER-MART 050561, FILTER-X XH02331, FILTREC DMD0005E10B, HYDAC/HYCON 1269142, HYDAC/HYCON 2050D10BN, HY-PRO HP15
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 1.78
- ID Top
- 1.01
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/13
- OD Bottom
- 1.78
Dimensions
- Height
- 3.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.