Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF015440W
- Mfr # PMH8505-4-40SS
- Zoro # G322507468
product price:Â
$
48.35
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 188305G40E000P, FILTER-MART 060571, FILTER-X XH02325, FILTREC DMD0005B40B, HY-PRO HP150L440W, INTERNORMEN 303309, INTERNORMEN 04PI830540G16EO, MAHLE PI8305DRG40, MAIN FILTER MF0060851, NATIONAL FILTERS 106111137, NATIONAL FILTERS 13111112540S
Filter Media
304 SS WIRE
Height
3.69
Micron Rating
40
ID Top
1.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-4-40SS
- Zoro #
- G322507468
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.69
Details
- Replaces OEM Part
- EPPENSTEINER 188305G40E000P, FILTER-MART 060571, FILTER-X XH02325, FILTREC DMD0005B40B, HY-PRO HP150L440W, INTERNORMEN 303309, INTERNORMEN 04PI830540G16EO, MAHLE PI8305DRG40, MAIN FILTER MF0060851, NATIONAL FILTERS 106111137, NATIONAL FILTERS 13111112540S
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- ID Top
- 1.01
- OD Top
- 1.78
- Collapse Pressure
- 435
- OD Bottom
- 1.78
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.