Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF0154500W
- Mfr # PMH8505-4-500SS
- Zoro # G122466927
product price:Â
$
34.55
/ea
Sold in multiples of 2 for
$69.10
Key Features
Replaces OEM Part
HY-PRO HP150L4500W, SWIFT SF0154500W
Filter Media
304 SS WIRE
Height
3.69
Micron Rating
500
ID Top
1.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-4-500SS
- Zoro #
- G122466927
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HP150L4500W, SWIFT SF0154500W
- Filter Media
- 304 SS WIRE
- Micron Rating
- 500
- ID Top
- 1.01
- OD Bottom
- 1.78
- OD Top
- 1.78
- Collapse Pressure
- 435
Dimensions
- Height
- 3.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.