HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF0429610UMV

  • Mfr # PFC790-5-10G-HC-V

  • Zoro # G222502808


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Beta Ratio 1
200/13
ID Top
0.8
Micron Rating
10
Replaces OEM Part
FILTRATION GROUP T4244DH2010, FILTREC D790G10B, FILTREC D790G10BV, HY-PRO HP191L510MB, HY-PRO HP191L510MV, JURA FILTRATION SH51181, JURA FILTRATION SH51181V, MAIN FILTER MF0419157, MAIN FILTER MF0419158, PARKER G04292, PARKER G04296, SCHUPP HY19257, SWIFT
OD Bottom
2.08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFC790-5-10G-HC-V
Zoro #
G222502808
UPC #
-
Country of Origin
United States

Dimensions

Height
4.96

Details

Beta Ratio 1
200/13
ID Top
0.8
Micron Rating
10
Replaces OEM Part
FILTRATION GROUP T4244DH2010, FILTREC D790G10B, FILTREC D790G10BV, HY-PRO HP191L510MB, HY-PRO HP191L510MV, JURA FILTRATION SH51181, JURA FILTRATION SH51181V, MAIN FILTER MF0419157, MAIN FILTER MF0419158, PARKER G04292, PARKER G04296, SCHUPP HY19257, SWIFT
OD Bottom
2.08
Collapse Pressure
3045
OD Top
2.08
Filter Media
MICROGLASS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.