Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF060DH8025W
Mfr # PHY140-8-25SS-HC-V
Zoro # G522463502
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
SWIFT SF060DH8025W, SWIFT SF060DH8025WV
Filter Media
304 SS WIRE
Height
7.6
Micron Rating
25
ID Top
0.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY140-8-25SS-HC-V
- Zoro #
- G522463502
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.6
Details
- Replaces OEM Part
- SWIFT SF060DH8025W, SWIFT SF060DH8025WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 0.87
- OD Bottom
- 1.85
- OD Top
- 1.85
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.