HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF0723210UME
- Mfr # PPR31-8-10SS-V
- Zoro # G122531052
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D730T10A, FILTREC D730T10AV, MAIN FILTER MF0575971, MAIN FILTER MF0575972, SWIFT SF0723210UME, SWIFT SF0723210UMEV, WIX D03B10TAV
Filter Media
304 SS WIRE
Height
7.89
Micron Rating
10
ID Top
1.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-8-10SS-V
- Zoro #
- G122531052
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D730T10A, FILTREC D730T10AV, MAIN FILTER MF0575971, MAIN FILTER MF0575972, SWIFT SF0723210UME, SWIFT SF0723210UMEV, WIX D03B10TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- ID Top
- 1.88
- OD Top
- 3.6
- Collapse Pressure
- 305
- OD Bottom
- 3.6
Dimensions
- Height
- 7.89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.