Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF160DH14149WV
- Mfr # PHY280-14-150SS-HC-V
- Zoro # G122542034
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
SWIFT SF160DH14149W, SWIFT SF160DH14149WV
Filter Media
304 SS WIRE
Height
13.98
Micron Rating
150
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY280-14-150SS-HC-V
- Zoro #
- G122542034
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 13.98
Details
- Replaces OEM Part
- SWIFT SF160DH14149W, SWIFT SF160DH14149WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- Collapse Pressure
- 3045
- ID Top
- 1.34
- OD Top
- 2.72
- OD Bottom
- 2.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.