HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF160DN14075W
- Mfr # PHY280-14-74SS-V
- Zoro # G322508373
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DHD280S74B, FILTREC DHD280S74V, HY-PRO HP16DNL1474WB, HY-PRO HP16DNL1474WV, MAIN FILTER MF0509323, MAIN FILTER MF0576288, SWIFT SF160DN14075W, SWIFT SF160DN1474WC, WIX D39B74SV
Filter Media
304 SS WIRE
Height
13.98
Micron Rating
74
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY280-14-74SS-V
- Zoro #
- G322508373
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 13.98
Details
- Replaces OEM Part
- FILTREC DHD280S74B, FILTREC DHD280S74V, HY-PRO HP16DNL1474WB, HY-PRO HP16DNL1474WV, MAIN FILTER MF0509323, MAIN FILTER MF0576288, SWIFT SF160DN14075W, SWIFT SF160DN1474WC, WIX D39B74SV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 74
- Collapse Pressure
- 435
- OD Top
- 2.72
- ID Top
- 1.34
- OD Bottom
- 2.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.