Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF160DN510CV
- Mfr # PHY160-4-10P-V
- Zoro # G222470947
product price:Â
$
24.29
/ea
Sold in multiples of 2 for $48.58
Key Features
Replaces OEM Part
HYDAC/HYCON 0160D010PHC, HYDAC/HYCON 0160D010PHCV, SWIFT SF160DN510C, SWIFT SF160DN510CV
Filter Media
PAPER
Height
4.53
Micron Rating
10
ID Top
1.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY160-4-10P-V
- Zoro #
- G222470947
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HYDAC/HYCON 0160D010PHC, HYDAC/HYCON 0160D010PHCV, SWIFT SF160DN510C, SWIFT SF160DN510CV
- Filter Media
- PAPER
- Micron Rating
- 10
- ID Top
- 1.34
- Beta Ratio 1
- 2/10/2026
- OD Top
- 2.72
- Collapse Pressure
- 435
- OD Bottom
- 2.72