Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF160DN5149WV
- Mfr # PHY160-4-149SS-V
- Zoro # G322548799
product price:Â
$
73.15
/ea
Key Features
Replaces OEM Part
FILTER-MART 061046, FILTREC DHD160S150B, FILTREC DHD160S150V, HYDAC/HYCON 2065623, HYDAC/HYCON 0160D149WHC, HYDAC/HYCON 0160D149WHCV, HY-PRO HP16DNL5149WB, HY-PRO HP16DNL5149WV, MAIN FILTER MF0504731, MAIN FILTER MF0576216, NORMAN HYU631, NORMAN HYU631V,
Filter Media
304 SS WIRE
Height
4.53
Micron Rating
150
OD Bottom
2.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY160-4-149SS-V
- Zoro #
- G322548799
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 061046, FILTREC DHD160S150B, FILTREC DHD160S150V, HYDAC/HYCON 2065623, HYDAC/HYCON 0160D149WHC, HYDAC/HYCON 0160D149WHCV, HY-PRO HP16DNL5149WB, HY-PRO HP16DNL5149WV, MAIN FILTER MF0504731, MAIN FILTER MF0576216, NORMAN HYU631, NORMAN HYU631V,
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- OD Bottom
- 2.72
- OD Top
- 2.72
- Collapse Pressure
- 435
- ID Top
- 1.34
Dimensions
- Height
- 4.53
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.