Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF160DN7050WV
- Mfr # PHY240-6-50SS-V
- Zoro # G122472157
product price:Â
$
77.29
/ea
Key Features
Replaces OEM Part
FILTRATION GROUP H0240DN3050, FILTREC DHD240S50B, FILTREC DHD240S50V, HYDAC/HYCON 0240D050WHC, HYDAC/HYCON 0240D050WHCV, JURA FILTRATION SH75183, MAHLE 70527317, MAIN FILTER MF0420414, MAIN FILTER MF0576261, SCHUPP HY13086, SWIFT SF160DN7050W, SWIFT SF160
Filter Media
304 SS WIRE
Height
6.81
Micron Rating
50
OD Top
2.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY240-6-50SS-V
- Zoro #
- G122472157
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTRATION GROUP H0240DN3050, FILTREC DHD240S50B, FILTREC DHD240S50V, HYDAC/HYCON 0240D050WHC, HYDAC/HYCON 0240D050WHCV, JURA FILTRATION SH75183, MAHLE 70527317, MAIN FILTER MF0420414, MAIN FILTER MF0576261, SCHUPP HY13086, SWIFT SF160DN7050W, SWIFT SF160
- Filter Media
- 304 SS WIRE
- Micron Rating
- 50
- OD Top
- 2.72
- OD Bottom
- 2.72
- ID Top
- 1.34
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.