HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF160DN720CV
- Mfr # PHY240-6-20P-V
- Zoro # G922502467
product price:Â
$
21.55
/ea
Sold in multiples of 2 for
$43.10
Key Features
Height
6.81
Micron Rating
20
ID Top
1.34
Beta Ratio 1
2/20/2026
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY240-6-20P-V
- Zoro #
- G922502467
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 20
- ID Top
- 1.34
- Beta Ratio 1
- 2/20/2026
- Collapse Pressure
- 435
- Filter Media
- PAPER
- Replaces OEM Part
- HYDAC/HYCON 0240D020PHC, HYDAC/HYCON 0240D020PHCV, SWIFT SF160DN720C, SWIFT SF160DN720CV
- OD Bottom
- 2.72
- OD Top
- 2.72
Dimensions
- Height
- 6.81
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.