Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF3264040UMV
- Mfr # PPR31-16-40G-V
- Zoro # G622574986
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HY-PRO HP310L1540MV, SWIFT SF3264040UM, SWIFT SF3264040UMV
Filter Media
MICROGLASS
Height
15.26
Micron Rating
40
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-16-40G-V
- Zoro #
- G622574986
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HP310L1540MV, SWIFT SF3264040UM, SWIFT SF3264040UMV
- Filter Media
- MICROGLASS
- Micron Rating
- 40
- Collapse Pressure
- 305
- ID Top
- 1.88
- OD Bottom
- 3.6
- Beta Ratio 1
- 200/37
- OD Top
- 3.6
Dimensions
- Height
- 15.26
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.