Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF3264210UM
- Mfr # PPR31-16-10G-V
- Zoro # G622561047
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON DT061P14UM, DONALDSON P171412, DONALDSON P567055, FILTER-MART 280367, FILTER-X XH01940, FILTREC D732G10A, FILTREC D732G10AV, FLEETGUARD (CUMMINS) HF7808, HY-PRO HP310L1512MB, HY-PRO HP310L1512MV, JURA FILTRATION SH51390, MAIN FILTER MF0059761, M
Filter Media
MICROGLASS
Height
15.26
Micron Rating
10
OD Top
3.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-16-10G-V
- Zoro #
- G622561047
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON DT061P14UM, DONALDSON P171412, DONALDSON P567055, FILTER-MART 280367, FILTER-X XH01940, FILTREC D732G10A, FILTREC D732G10AV, FLEETGUARD (CUMMINS) HF7808, HY-PRO HP310L1512MB, HY-PRO HP310L1512MV, JURA FILTRATION SH51390, MAIN FILTER MF0059761, M
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 3.6
- Beta Ratio 1
- 200/13
- ID Top
- 1.88
- OD Bottom
- 3.6
- Collapse Pressure
- 305
Dimensions
- Height
- 15.26
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.