HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF3264510UM
- Mfr # PPR31-16-10G-HC-V
- Zoro # G322574538
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 282330, FILTER-X XH01941, FILTER-X XH01942, FILTREC D732G10B, FILTREC D732G10BV, HY-PRO HP311L1512MB, HY-PRO HP311L1512MV, MAIN FILTER MF0059763, MAIN FILTER MF0059764, NATIONAL FILTERS 102187827, NATIONAL FILTERS 141187827, NATIONAL FILTERS 1
Filter Media
MICROGLASS
Height
15.04
Micron Rating
10
OD Bottom
3.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR31-16-10G-HC-V
- Zoro #
- G322574538
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.04
Details
- Replaces OEM Part
- FILTER-MART 282330, FILTER-X XH01941, FILTER-X XH01942, FILTREC D732G10B, FILTREC D732G10BV, HY-PRO HP311L1512MB, HY-PRO HP311L1512MV, MAIN FILTER MF0059763, MAIN FILTER MF0059764, NATIONAL FILTERS 102187827, NATIONAL FILTERS 141187827, NATIONAL FILTERS 1
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 3.82
- ID Top
- 1.88
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 3045
- OD Top
- 3.82
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.