Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF330DN1025UMV
- Mfr # PHY500-10-20G-V
- Zoro # G322544043
product price:Â
$
75.99
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL26820, BEHRINGER BE500P25A, DONALDSON P568716, EPPENSTEINER 9500H20SLA000P, EPPENSTEINER 9500H20XLA000P, EPPENSTEINER 9500LAH20SLA000P, EPPENSTEINER 9500LAH20XLA000P, FILTER-MART 051476, FILTER-X XH02262, FILTREC DHD500E20B, FILTREC DHD500E20
Filter Media
MICROGLASS
Height
9.96
Micron Rating
20
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY500-10-20G-V
- Zoro #
- G322544043
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL26820, BEHRINGER BE500P25A, DONALDSON P568716, EPPENSTEINER 9500H20SLA000P, EPPENSTEINER 9500H20XLA000P, EPPENSTEINER 9500LAH20SLA000P, EPPENSTEINER 9500LAH20XLA000P, FILTER-MART 051476, FILTER-X XH02262, FILTREC DHD500E20B, FILTREC DHD500E20
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/20
- OD Top
- 3.56
- ID Top
- 1.9
- OD Bottom
- 3.56
Dimensions
- Height
- 9.96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.