HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF330DN1310CV
- Mfr # PHY660-13-10P-V
- Zoro # G022518467
product price:Â
$
34.65
/ea
Sold in multiples of 2 for
$69.30
Key Features
Replaces OEM Part
HYDAC/HYCON 0660D010PHC, HYDAC/HYCON 0660D010PHCV, REXROTH 9660P10A000M, REXROTH 9660P10A000V, SWIFT SF330DN1310C, SWIFT SF330DN1310CV
Filter Media
PAPER
Height
12.91
Micron Rating
10
Beta Ratio 1
2/10/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY660-13-10P-V
- Zoro #
- G022518467
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HYDAC/HYCON 0660D010PHC, HYDAC/HYCON 0660D010PHCV, REXROTH 9660P10A000M, REXROTH 9660P10A000V, SWIFT SF330DN1310C, SWIFT SF330DN1310CV
- Filter Media
- PAPER
- Micron Rating
- 10
- Beta Ratio 1
- 2/10/2026
- OD Bottom
- 3.56
- ID Top
- 1.9
- Collapse Pressure
- 435
- OD Top
- 3.56
Dimensions
- Height
- 12.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.