Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF330DN1912UM
- Mfr # PHY990-19-10G-V
- Zoro # G622527425
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
BEHRINGER BE990P12A, FILTREC DHD990G10B, FILTREC DHD990G10V, HYDAC/HYCON 1252898, HYDAC/HYCON 0990D010BN3HC, HYDAC/HYCON 0990D010BN3HCV, HYDAC/HYCON 0990D010BNHC, HYDAC/HYCON 0990D010BNHC2, HYDAC/HYCON 0990D010BNHCV, HY-PRO HP33DNL1912MB, HY-PRO HP33DNL19
Filter Media
MICROGLASS
Height
19.17
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY990-19-10G-V
- Zoro #
- G622527425
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 19.17
Details
- Replaces OEM Part
- BEHRINGER BE990P12A, FILTREC DHD990G10B, FILTREC DHD990G10V, HYDAC/HYCON 1252898, HYDAC/HYCON 0990D010BN3HC, HYDAC/HYCON 0990D010BN3HCV, HYDAC/HYCON 0990D010BNHC, HYDAC/HYCON 0990D010BNHC2, HYDAC/HYCON 0990D010BNHCV, HY-PRO HP33DNL1912MB, HY-PRO HP33DNL19
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 435
- OD Bottom
- 3.56
- OD Top
- 3.56
- ID Top
- 1.9
- Beta Ratio 1
- 200/13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.