Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF330DN625UMV
- Mfr # PHY330-6-20G-V
- Zoro # G322508625
product price:Â
$
48.35
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL26320, BALDWIN PT23046MPG, BEHRINGER BE330P25A, BEHRINGER BE330P25AV, DONALDSON 48653, DONALDSON DT0330D25UM, DONALDSON P177003, DONALDSON P566681, EPPENSTEINER 9330H20XLA000P, EPPENSTEINER 9330LAH20SLA000P, EPPENSTEINER 9330LAH20XLA000P, EPP
Filter Media
MICROGLASS
Height
6.38
Micron Rating
20
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY330-6-20G-V
- Zoro #
- G322508625
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.38
Details
- Replaces OEM Part
- AIRFIL AFKOVL26320, BALDWIN PT23046MPG, BEHRINGER BE330P25A, BEHRINGER BE330P25AV, DONALDSON 48653, DONALDSON DT0330D25UM, DONALDSON P177003, DONALDSON P566681, EPPENSTEINER 9330H20XLA000P, EPPENSTEINER 9330LAH20SLA000P, EPPENSTEINER 9330LAH20XLA000P, EPP
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 435
- OD Top
- 3.56
- ID Top
- 1.9
- Beta Ratio 1
- 200/20
- OD Bottom
- 3.56
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.