Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF82001625UMV
Mfr # PPL8200-16-25G-V
Zoro # G322554769
product price:Â
$
54.55
/ea
Key Features
Replaces OEM Part
DONALDSON DT82001625UM, DONALDSON P174548, DONALDSON P566473, EPPENSTEINER 168200H20LL428UP, FAIREY ARLON (PARKER) R820H1625A, FAIREY ARLON (PARKER) R820H1625H, FAIREY ARLON (PARKER) R820Z1625A, FAIREY ARLON (PARKER) R820Z1625H, FILTER-MART F820016K25B, F
Filter Media
MICROGLASS
Height
16.8
Micron Rating
20
OD Top
3.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8200-16-25G-V
- Zoro #
- G322554769
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON DT82001625UM, DONALDSON P174548, DONALDSON P566473, EPPENSTEINER 168200H20LL428UP, FAIREY ARLON (PARKER) R820H1625A, FAIREY ARLON (PARKER) R820H1625H, FAIREY ARLON (PARKER) R820Z1625A, FAIREY ARLON (PARKER) R820Z1625H, FILTER-MART F820016K25B, F
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 3.09
- Beta Ratio 1
- 200/20
- OD Bottom
- 3.01
- Collapse Pressure
- 305
- ID Top
- 1.5