HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF88001612UM
- Mfr # PPL8800-16-10G-V
- Zoro # G322555544
product price:Â
$
58.25
/ea
Key Features
Replaces OEM Part
DONALDSON DT88001614UM, DONALDSON P174536, DONALDSON P566487, EPPENSTEINER 168800H10LL428UP, FAIREY ARLON (PARKER) R880H1612A, FAIREY ARLON (PARKER) R880H1612H, FAIREY ARLON (PARKER) R880Z1612A, FAIREY ARLON (PARKER) R880Z1612H, FILTER-MART F880016K12B, F
Filter Media
MICROGLASS
Height
16.92
Micron Rating
10
OD Bottom
3.39
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8800-16-10G-V
- Zoro #
- G322555544
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON DT88001614UM, DONALDSON P174536, DONALDSON P566487, EPPENSTEINER 168800H10LL428UP, FAIREY ARLON (PARKER) R880H1612A, FAIREY ARLON (PARKER) R880H1612H, FAIREY ARLON (PARKER) R880Z1612A, FAIREY ARLON (PARKER) R880Z1612H, FILTER-MART F880016K12B, F
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 3.39
- ID Top
- 1.95
- Collapse Pressure
- 305
- OD Top
- 3.39
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 16.92
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.