Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF8800161UMV
- Mfr # PPL8800-16-1G-V
- Zoro # G622532726
product price:Â
$
66.49
/ea
Key Features
Replaces OEM Part
DONALDSON P566484, HY-PRO HP88L161MB, HY-PRO HP88L161MV, SWIFT SF8800161UM, SWIFT SF8800161UMV
Filter Media
MICROGLASS
Height
16.92
Micron Rating
1
OD Top
3.39
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8800-16-1G-V
- Zoro #
- G622532726
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16.92
Details
- Replaces OEM Part
- DONALDSON P566484, HY-PRO HP88L161MB, HY-PRO HP88L161MV, SWIFT SF8800161UM, SWIFT SF8800161UMV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- OD Top
- 3.39
- Beta Ratio 1
- 200/1
- OD Bottom
- 3.39
- Collapse Pressure
- 305
- ID Top
- 1.95