HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF8800812UMV
- Mfr # PPL8800-8-10G-V
- Zoro # G822483088
product price:Â
$
34.99
/ea
Sold in multiples of 2 for
$69.98
Key Features
Replaces OEM Part
DONALDSON DT8800814UM, DONALDSON P174529, DONALDSON P566477, FILTER-MART F88008K12B, FILTER-MART F88008K12V, FILTERSOFT H8808MDBL, FILTERSOFT H8808MDVL, FILTREC D191G10A, FILTREC D191G10AV, FLEETGUARD (CUMMINS) HF30250, FLEETGUARD (CUMMINS) HF30251, FLEET
Filter Media
MICROGLASS
Height
8.19
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8800-8-10G-V
- Zoro #
- G822483088
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON DT8800814UM, DONALDSON P174529, DONALDSON P566477, FILTER-MART F88008K12B, FILTER-MART F88008K12V, FILTERSOFT H8808MDBL, FILTERSOFT H8808MDVL, FILTREC D191G10A, FILTREC D191G10AV, FLEETGUARD (CUMMINS) HF30250, FLEETGUARD (CUMMINS) HF30251, FLEET
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- ID Top
- 1.95
- Collapse Pressure
- 305
- OD Bottom
- 3.39
- OD Top
- 3.39
Dimensions
- Height
- 8.19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.